DEWALT® Pancake Air Compressor, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 6 Gallon Pancake Air Compressor delivers the jobsite-proven performance professional contractors demand. This high-output workhorse provides 165 Max PSI and 2.6 SCFM @ 90 PSI, giving you the professional-grade airflow needed for demanding tools and longer runtime between cycles. The rugged construction with DEWALT's® signature durability still weighs just 30 lbs. with an integrated handle, striking the perfect balance between toughness and mobility on job sites. The precision-engineered Hi-Flow 1-Turn Regulator gives you immediate, accurate pressure control. With two factory-installed quick couplers, you'll keep multiple tools ready for action. DEWALT's® professional-grade components and oil-free pump design ensure this compressor stands up to punishing daily use while requiring zero maintenance – exactly what professionals expect from DEWALT.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 165 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | DXCM55126 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | DeWalt |