Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Gearwrench

Model # :WBB3799114

MPN #: MEGAMOD1331

Gearwrench® MEGAMOD 1331 Piece Master Mechanics Tool Set In Modular Trays with Storage

Product Description
Gearwrench® MEGAMOD1331 is a 1,331-piece MEGAMOD mechanics tool set built for professional technicians needing a complete shop-ready setup. It includes ratchets, drive tools, sockets, impact products, wrenches, pliers, screwdrivers, Bolt Biter extraction tools, hammers, punches, chisels, tap and die tools, lighting, shop support equipment, and diagnostic tools. The set is organized in premium foam trays and includes a 52 in. rolling cabinet and hutch, side locker, 15" power tool side locker, 26 in. tool chest, 26 in. rolling cabinet, and diagnostic cart. 11-drawer rolling cabinet, 4-drawer chest, and 5-drawer rolling cabinet

Features:
  • Essential shop equipment for automotive technicians included: creeper, mechanic's seat, 20" fan, mobile work table, 4 rechargeable lights, kneeling pad, magnetic tool mat, and 1/2" drive 120XP flex head torque wrench
  • 97 premium drive tools, featuring 120XP and 90T ratchets, gimbal and thumbwheel ratchets, plus chrome and impact extensions, adapters, and universal joints in 1/4", 3/8", and 1/2" drive sizes which are all engineered for professional auto technicians and mechanics seeking maximum versatility and durability
  • Handle any repair with an assortment of 1/4", 3/8", & 1/2" drive, 6 and 12 point, SAE and metric sockets including: 552 chrome sockets in standard, deep, stubby, and mid-length and 132 impact sockets in standard and deep
  • Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • 124 total SAE and metric combination wrenches, including: 75 hi-viz 12-point combination wrenches and 49 72-tooth standard and stubby ratcheting combination wrenches
  • Phillips®, slotted, and Torx® screwdrivers (standard and precision), snap ring, tongue & groove, diagonal cutting, long nose, lineman's, and slip joint pliers, plus a 5-piece automotive hammer set for every repair need
  • Additionally included: bi-directional diagnostic scan tool, battery jump starter, 114 piece tap & die set, 2 indexing pry bars, 4 piece hook & pick set, and an 11 piece pass-thru socket and adjustable wrench set
  • All tools pre-arranged in premium precut foam storage trays with size markings for optimal organization
  • 27 total premium foam modules: 19 large trays and 8 small trays


PRICE
$14,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth18 in
Height71 in
Weight1273.4 lbs
Wheel Diameter8 in
Caster Size8 in
Gauge18 ga

Product Details

Assembly RequiredYes
TypeMechanics Tool Set with Tool Storage
ColorOrange/Black
SeriesMEGAMOD
Number of Drawers20
Slide TypeBall Bearing
Number of Shelves17
MaterialSteel
Manufacturers Part NumberMEGAMOD1331
BrandGearwrench

Warranty

Warranty5 yr