Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3191010

MPN #: MEGAMODPRO

Gearwrench® 26"W x 18-1/4"D x 58"H Mechanics Tool Set in Modular Trays w/Storage, 791 Piece

Product Description
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips.

Features:
  • Comprehensive 791 piece set mix of mechanics hand tools including drive tools, sockets, combination wrenches, and hex keys
  • 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines
  • Full polish chrome 6 point combination wrenches are designed for a secure fit on hex fasteners
  • Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • Sockets and drive tools in 1/4", 3/8", & 1/2" drive in commonly used SAE and metric sizes
  • Precision engineered bits are made of S2 steel for added strength and better fastener fit
  • 26" GSX top chest and rolling cart offer 9 drawers and top compartment of storage space
  • Foam storage trays include size markings for optimal organization
  • Set ships in 2 pallets, with tools pre-packed in premium foam storage trays
  • Full lifetime warranty on all hand tools with a 3 year warranty on tool storage


PRICE
$6,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth18-1/4 in
Height58 in
Weight351 lbs
Gauge20 ga

Product Details

TypeMobile
ColorMulti-colored
Number of Drawers9
Capacity13703
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberMEGAMODPRO
BrandGearwrench

Warranty

Warranty3 Years on Tool Storage yr