Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428363

MPN #: 3512

American Forge & Foundry Bottle Jack, 12 Ton

Product Description
AFF Bottle Jacks are built "Forge-tough" in a wide selection of capacities for automotive, marine, construction, industrial and agricultural applications where the ability to lift, push, spread, bend, press and straighten either horizontally or vertically are essential. All have centered pumps and rams with heat-treated pistons for balance and easy positioning. Their saddles are made of machine hardened steel. 1 Year Limited Warranty.

PRICE
$79.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height8-1/2 in
Max Height17 in

Product Details

Capacity12 Ton
Package Quantity1
Description12 Ton Bottle Jack
Manufacturers Part Number3512
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards