Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428339

MPN #: 3612

American Forge & Foundry Bottle Jack, 12 Ton, Super Duty

Product Description
Widely used in heavy duty truck, agriculture, mining, and oil field applications. Constructed of high-grade steel and built to exacting standards. Fully welded cylinder for maximum strength. Forged base for extra durability and leak free operation. Extension screw provides adjustment for maximum height. Oil by-pass system provides overload protection. Meets ASME / PASE 2014. 1 Year Limited Warranty.

PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height9-1/8 in
Max Height18-5/16 in

Product Details

Capacity12 Ton
Package Quantity1
Description12 Ton Bottle Jack
Manufacturers Part Number3612
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards