Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3091322

MPN #: 8100050

Bottle, Media, Globe Glass, GL32 Screw Cap, Dual Graduations, 50mL, 10/Box

Product Description
Globe Glass™ media bottles are designed with a wide mouth for ease of filling, dispensing and pipetting. A drip free pour ring and autoclavable polyethylene (PE) screw cap enable sterilizations of media and reagents. Globe Glass media bottles are available in sizes 50mL to 10000mL.ASTM E438, Type I, Class A, Borosilicate 3.3 GlassGL32 polyethylene (PE) screw cap on size 50mLGL45 polyethylene (PE) screw caps on sizes 100mL to 10,000mLPouring ring for drip free liquid transferHigh resistance to chemicalsDual scale metric graduationsDurable white enamel printingLarge white marking area

PRICE
$81.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-7/16 in
Diameter46mm

Product Details

TypeErlenmeyer Flasks, Narrow Mouth
Neck FinishGL32
Capacity50
MaterialGlass
Graduation10
Package Quantity10
ColorClear
Manufacturers Part Number8100050
BrandGlobe Scientific