Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088799

MPN #: 601614-5

Bottle with Screwcap, Wide Mouth, LDPE, Graduated, 500mL, 5/Pack

Product Description
These bottles are flexible and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance especially during shipping. This bottle is approved for use with food products.

PRICE
$35.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-11/16 in

Product Details

Capacity5000
MaterialLDPE
Package Quantity5
ColorClear
Manufacturers Part Number601614-5
BrandGlobe Scientific