Model # :WBB508804
MPN #: P10F1522+4BG
Co Extruded Bottom Gusset Poly Bags, 15"W x 11"L, 1 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These gusset bags are clear like polypropylene and can be frozen like polyethylene, thus providing the best of both worlds. They are ideal for freezer and microwave applications. These bags are thinner and stronger than regular polypropylene, and they meet FDA requirements. Bags open along the width.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Bottom Gusset | 4 in |
| Thickness | 1 mil |
| Lip Size | -- in |
Product Details
| Package Quantity | 500 |
| Description | Bottom Gusset Polypropylene Bag |
| Color | Clear |
| Stated Cube | 0.53 |