Bottom Hook Cplt Set 005 - For Use With NER005S, NER005L
Harrington® Bottom Hook Cplt Set 005 For NER005S, NER005L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
Product Details
| Manufacturers Part Number | ER2CS1011 |
| Type | Bottom Hook |
| Material | Steel |
| Color | Yellow |
| Brand | Harrington |