x

Take 15% off your entire order!

Offer applied at checkout

Bottom Pivot Hinge, 1-1/4", W/5/8" Pintle, Chrome - 650-7220 - Pkg Qty 2

Bottom Pivot Hinge, 1-1/4", W/5/8" Pintle, Chrome - 650-7220 - Pkg Qty 2

Item #: WBB667299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $21.00 / Pkg of 2

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bottom Pivot Hinge, 1-1/4", W/5/8" Pintle, Chrome

Bottom Pivot Hinge, 1-1/4", W-5/8" Pintle, Chrome, Use 650-7217 Top Pivot Hinge. As Used By Metpar. Use with Metpar Manufacturers.

  • LENGTH INCHES 2-1/8
  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 2-1/8
  • DESCRIPTION Bottom Pivot Hinge, 1-1/4", W-5/8" Pintle, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-7220
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Metal
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Hinge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bottom Pivot Hinge, 1-1/4", W/5/8" Pintle, Chrome - 650-7220 - Pkg Qty 2

Bottom Pivot Hinge, 1-1/4", W/5/8" Pintle, Chrome - 650-7220 - Pkg Qty 2

Item #: WBB667299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant