More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Did you know that more than 90% of employees miss work each year due to "minor illnesses," such as cold and flu? Each Kleenex® Anti-Viral tissue has three soft layers, including a moisture-activated middle layer that kills 99.9% of cold and flu viruses in the tissue within 15 minutes. It's virucidal against Rhinoviruses Type 1A and 2 (rhinoviruses are the leading cause of the common cold), Influenza A and B (causes of the flu), Respiratory Syncytial Virus (RSV – the leading cause of lower respiratory infection in children). Each tissue features small blue dots on the interior layer, which signal they're anti-viral. Buy these in bulk, so you won't run out. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Kleenex® Boutique Anti-Viral Facial Tissue, Pop-Up Box, 3-Ply, 55 Sheets/BX, 3 BX/PK, 4 PK/CT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 8-3/16 in |
| Sheet Length | 8-3/16 in |
Product Details
| Style | 3 Ply |
| Type | Boutique Anti-Viral Tissue |
| Number of Sheets | 55 Sheets Per Box |
| Size Type | 720 |
| Package Quantity | 12 Boxes |
| Description | Anti-Viral Tissue |
| Manufacturers Part Number | KCC21286CT |
| Brand | Kleenex |
Related Products
On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
Welcome to a realm of luxury with Livi® VPG Select Facial Tissue. Unveiling a product that transcends expectations, this 2-ply facial tissue delivers at-home softness and absorbency. Designed with discerning facilities in mind, this tissue consistently exceeds customer expectations, ensuring a premium experience with every use. Make a lasting impression with the premium performance of Livi® VPG Select. Features: Luxurious, at-home softness that rivals top competitive facial tissues Gentle and absorbent facial tissue gives users confidence in product performance Pleasing product packaging ...
All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. The Kleenex® Facial Tissue Junior boxes are ideal for use where hygiene and convenience are important – like for classrooms and in treatment rooms. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with their ultra-soft feel. You'll ...
When you're looking for a practical, economical tissue for your office, business, or organization, choose Surpass® Facial Tissue. These tissues feature 2-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. This product is manufactured with entirely recycled fiber and meets or exceeds EPA guidelines for minimum post-consumer waste content. You'll want to buy these economical facial tissues in bulk.
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...