Papernet® Heavenly Soft Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
High capacity, soft and absorbent facial tissue. Giving your customers the "at home" feel while they are away from home.
PRICE
$51.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 7-7/8 in |
| Sheet Length | 8-5/16 in |
Product Details
| Style | 2 Ply |
| Type | Facial Tissue |
| Number of Sheets | 100 Sheets Per Box |
| Size Type | 100 |
| Package Quantity | 30 Boxes |
| Description | Heavenly Soft Facial Tissue |
| Manufacturers Part Number | 410945 |
| Brand | Papernet |