When you're looking for a practical, economical tissue for your office, business, or organization, choose Surpass® Facial Tissue. These tissues feature 2-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. This product is manufactured with entirely recycled fiber and meets or exceeds EPA guidelines for minimum post-consumer waste content. You'll want to buy these economical facial tissues in bulk.
Surpass® Facial Tissue for Business, 2-Ply, Pop-Up Box, White, 90/Box, 36 Boxes/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 8 in |
| Sheet Length | 8-5/16 in |
Product Details
| Style | 2 Ply |
| Type | Business Facial Tissues |
| Number of Sheets | 90 Sheets Per Box |
| Size Type | 3240 |
| Package Quantity | 36 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | KCC21320 |
| Brand | Surpass |
Related Products
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Did you know that more than 90% of employees miss work each year due to "minor illnesses," such as cold and flu? Each Kleenex® Anti-Viral tissue has three soft layers, including a moisture-activated middle layer that kills 99.9% of cold and flu viruses in the tissue within 15 minutes. It's virucidal against Rhinoviruses Type 1A and 2 (rhinoviruses are the leading cause of the common cold), Influenza A and B (causes of the flu), Respiratory Syncytial Virus (RSV – the ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. The compact upright box design also makes it a convenient fit for small business ...
Soothing Lotion™ facial tissue features three-layers of soft and strong paper, each infused with a touch of coconut oil, aloe and vitamin E, to nourish skin with daily moisturizers while protecting you from chafing and redness by locking that moisture in, no matter how many times you reach for a tissue during the day. These ultra-soft, lotion-infused tissues are ideal when suffering from colds and allergies, and they may be the only tissues for those who suffer with sensitive skin throughout the year.