Cambro 150CW133 - Bowl Square Base 16.7 Oz., Beige - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 150CW133 - Bowl Square Base 16.7 Oz., Beige
Beige colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Beige colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$175.68 Sold in packages of 48 / $3.66 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-7/8 in |
| Diameter | 5-1/4 in |
Product Details
| Type | Square Bowl |
| Capacity | 16.7 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | White |
| Manufacturers Part Number | 150CW133 |
| Shape | Square Bottom w/ Round Top |
| Brand | Cambro |