Bowls
Brand
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Black Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
Dinex Round Soup Bowl Lid, 1000/Cs, White, DXHH87 Features: Provides A Variety Of High Temp Side Dishware For Retherm Or Other Heated Cart Systems High Heat Dishware Offers The Same Cost Efficiencies And Production Benefits Adds A Unique Convenience To Your Retherm System
Cambro 45CW110 - Bowl Fruit 5 Oz., Black Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Kingline™ Chowder Bowl 16.7 Oz., 6-3/32" - White Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free
Cambro 10CW110 - Bowl Square 9.4 Oz., Black Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.