Features:
- Metalized, 3/16" bubble provides cushioning and stops heat transfer through radiation
- Made with FDA compliant materials for incidental contact with food
- Provides an effective barrier against moisture, vapor and odors
Model # :WBB3172097
Weights & Dimensions
| Length | 125 |
| Width | 60 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Non-Perforated |
| Material | Aluminum Foil Outer |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | B3172097 |
| Brand | Global Industrial |
| Recyclable | No |