Features:
- Pink, anti-static bubble in a convenient dispensing carton
- Provides cushioning and static protection for electronic components
- Cross-perforated every 12"
- Completely portable around the workplace
- Sold in 48" master bundles
Model # :WBB3177743
Weights & Dimensions
| Length | 250 ft |
| Width | 48 in in |
| Bubble Size | 1/2 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | B3177743 |
| Brand | Global Industrial |
| Recyclable | Yes |