- Air bubble makes excellent cushioning and void-fill
- Protects against shock, abrasion and vibration
- Sold in 48" master bundles
- Same great bubble protection cross-perforated every 12" for easy tear off.
- Available in 3/16", 5/16" and 1/2" bubble height rolls.
- Parcel rolls are great for low volume or retail applications.
Global Industrial
Model # :WBB1645446
Global Industrial Perforated Air Bubble Roll, 24"W x 750'L x 3/16" Bubble, Clear, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Same great bubble protection cross-perforated every 12" for easy tear off.
PRICE
$275.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 750 ft |
| Width | 24 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | B1645446 |
| Brand | Global Industrial |
| Recyclable | No |