Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3163281

MPN #: B576-GY

Boss Office Products® Boyle Desk Chair, Mid Back, 18-1/2" - 21-1/2"H Seat, Gray

Product Description
This Boyle desk chair has a unique curved back and it has a foam padded seat. Both of which are upholstered in soft touch poly-linen weave. This chair comes equipped with a spring tilt mechanism which allows the chair to tilt or lock in the upright position. It has a pneumatic gas lift seat height adjustment. A 25 inch black nylon base and hooded double wheel casters which allow the chair to move smoothly over most surfaces.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Poly-Linen Weave
  • Fabric Code: BL-0448
  • Back Cushion Thickness: 2.36"
  • Seat Cushion Thickness: 5.31"
  • Mechanism Type: Spring Tilt
  • Chair Base: High Crown Nylon 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth27 in
Height35-1/2 in
Weight Capacity275 lbs
Seat Width23 in
Seat Depth18-1/2 in
Seat Height18-1/2 - 21-1/2 in
Min Seat Height18-1/2 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height20 in
Max Back Height20 in
Back Width23 in
Back Height20 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSpring Tilt
Arm TypeArmless
Manufacturers Part NumberB576-GY
BrandBoss Office Products
TypeOffice Chair
ColorGray
CastersYes
Number of Seats1
Seat Color FamilyGray
Package Quantity1
DescriptionBoyle Upholstered Desk Chair
Frame MaterialNylon
Back TypeMid Back
Seat MaterialPoly-Linen Weave

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes