Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB629769

MPN #: B9090-CS

Boss Task Chair - Vinyl - Mid Back - Black

Product Description
Boss Diamond Task Chair In Black Caressoft

This diamond task chair is the perfect mobile seating solution for any office. It features an extra large seat complete with wide back cushions. It features an extra large seat complete with wide back cushions and has an overall weight capacity of 275 pounds. Its contoured back provides excellent spinal support, so users can get through those long days without the extra strain. Additional features include pneumatic gas lift seat height adjustment, black Caressoft upholstery, and adjustable back height and depth. For your convenience, the unit ships ready to assemble.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth19-1/2 in
Height40 in
Weight Capacity275 lbs
Seat Width19-1/2 in
Seat Depth18 in
Seat Height17 - 22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star Base
Min Back Height16.5 in
Max Back Height16.5 in
Back Width17-1/2 in
Back Height16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeArmless
BrandBoss
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionTask Chair
Frame MaterialNylon
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

MAS Green CertifiedYes
CAL 117 CertifiedYes