Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3163282

MPN #: B579-GY

Boss Office Products® Boyle Guest Chair, 24"W x 25"D x 31-1/2"H, Black Frame/Gray Seat

Product Description
This Boyle guest chair has a unique curved back, and it has a foam padded seat. Both of which are upholstered in a soft touch poly-linen weave. It also comes equipped with 4 heritage black/brown wood tone metal legs.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Fabric Code: BL-0448
  • Back Cushion Thickness: 2.36"
  • Seat Cushion Thickness: 5.31"


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth25 in
Height31-1/2 in
Weight Capacity275 lbs
Weight23 lbs
Seat Width23 in
Seat Depth18-1/2 in
Seat Height18-1/2 in
Base4 Legged
Back Width23 in
Back Height20 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
StackableNo
Arm TypeArmless
Manufacturers Part NumberB579-GY
BrandBoss Office Products
TypeAccent Chair
CastersNo
Number of Seats1
Seat Color FamilyGray
Package Quantity1
DescriptionArmless Guest Chair
Frame MaterialMetal
Back TypeMid Back
Seat MaterialPoly-Linen

Warranty

Warranty6 yr