Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB516129BK-AM

Interion® Antimicrobial Synthetic Leather Guest Chair With Arms, Black

Product Description
Standout Features:

✓ Antimicrobial synthetic leather helps protect the chair integrity.
✓ 15 gauge legs ensure lasting support and durability.
✓ Traditional black powder coated frame.

This Interion® Guest Chair with Arms is an ideal choice for providing seating that consists of an antimicrobial upholstery to help protect the integrity of the chair while protecting from bacteria, mold, and mildew that causes odors and product degradation. The everyday design and simplistic size makes it easy to carry as you fill seminar rooms, waiting rooms, and other gathering places on the fly. This waiting room chair is striking, contemporary, and made with durability in mind. Each chair features a strong tubular steel frame in a powder coated black. Both the seat and back cushions are made of 2" thick foam covered in a durable nylon fabric that is then backed with a plastic shell. The armrests are constructed of molded polyurethane for reliable arm and elbow support.

  • Chair is designed to support up to 275 lbs. of weight.
  • Overall Chair Dimensions: 24-3/4"D x 26-1/2"W x 32-1/4"H.
  • Seat Dimensions: 18"D x 19-1/4"W x 18"H.
  • Easy assembly.
  • PRICE
    $129.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width26-1/2 in
    Depth24-3/4 in
    Height32-1/4 in
    Weight Capacity275 lbs
    Weight21 lbs
    Seat Width19-1/4 in
    Seat Depth18 in
    Seat Height18 in
    Base4 Legged
    Back Width18-1/2 in
    Back Height13-3/4 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    AntimicrobialYes
    Arm TypeFixed
    Manufacturers Part Number516129BK-AM
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeGuest/ Side Chair
    SeriesInterion
    CastersNo
    Number of Seats1
    Seat Color FamilyBlack
    DescriptionGuest Chair
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialSynthetic Leather

    Warranty

    Warranty2 yr