Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137289

MPN #: 81366-SU

Sunlite® BR30 LED Light Bulb, Medium Base, 11W, 920 Lumens, 2700K, Soft White

Product Description
Upgrade your incandescent and halogen BR30 bulbs with energy efficient LED bulbs from Sunlite®. These medium base (E26) bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 65-watt bulb while only using 11 watts of power. Estimated yearly energy cost is a low $1.32 (Based on 3 hours/day use at $0.11/kWh). At 2700K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. Bright 920 lumen output and 25,000 hour life span for years of maintenance-free use. Tested Compatible Dimmer: Leviton 6161, 6631, 6633P, 6681, 6684, IPL06-10Z, MIR-600 & Lutron CTCL-153PH-WH, DV-600P, DVCL-153P, S-600, SLV-600, TG-600, TG600PH.

Features:
  • Upgrade To Led – Replace incandescent and halogen BR30 bulbs with energy efficient LED bulbs from Sunlite®. These dimmable bulbs have a medium base (E26) and remain cooler to the touch even when lit.
  • Energy Star Certified – They give off as much light as a 65-watt bulb while only using 11 watts of power. Estimated yearly energy cost is a low $1.32. (Based on 3 hours/day use at $0.11/kWh) These bulbs are Energy Star Certified and may qualify you for state and local rebates.
  • Long Life – Long life LED technology means up to 25,000 hours of reliable service so you'll need to replace difficult to access bulbs less often. High color rendering of 90 CRI.
  • Warm White Light – At 2700K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. 920 lumen output and 105 degree beam angle.
  • Variety Of Uses – Ideal for use in track lighting, canned lighting, pendant fixtures, and more. Low heat output makes them safe for enclosed fixtures.
PRICE
$5.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3-3/4 in
Height3-3/4 in
Weight0.3 lbs
BaseMedium Base (E26)
Diameter3-3/4 in

Product Details

For Use WithTrack Lighting, Accent Lighting, Pendant Fixtures, Enclosed Fixture
CRI94
Beam Angle105 °
Wattage11 W
MaterialPlastic
Manufacturers Part Number81366-SU
Incandescent Equivalent65 W
Lamp TypeBr30 Reflector
Lumens920
ShapeBR30
BrandSunlite
TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
Package Quantity1

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed