Bradley® Eyewash, Plastic Bowl - S19214EW
Write a Review
|
Questions & Answers (0)
Product Description
Bradley® Eyewash units save space and fit easily into any work environment. Halo eyewash operated by an ergonomic, highly visible push handle, provides effective wash down coverage and spray pattern. Galvanized steel protected with BRADTECT safety yellow coating. Barrier-free design - fully accessible to people with physical disabilities. Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI. Includes antimicrobial protection. Includes universal identification sign, and inspection tag. Complies with ANSI Z358.1.
PRICE
$4,089.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow coating |
| Number of Heads | 2 |
| Mounting Location | Pedestal Mount |
| Material | Plastic |
| Valve Type | Chrome Plated Brass |
| Description | Halo Eyewash, Plastic Bowl |
| Bowl Material | Plastic |
| Manufacturers Part Number | S19214EW |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |
| ADA Compliant | Yes |