Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :T9AB1978597

MPN #: S19224PDC

Bradley® S19224PDC Halo Eyewash, Plastic Bowl And Cover W/Tailpiece, .4 GPM

Product Description
Halo delivers the most effective eyewash coverage and spray pattern.

Kit Includes:
  • Barrier-free design
  • Wall mounting
  • Plastic bowl with hinged plastic dust cover
  • Galvanized steel pipe with bradtect safety yellow coating
  • Hand activated
  • 1/2" NPT water supply
  • 1 1/4" Drain fitting for eye or eye/face wash
  • ABS plastic eye or eye/face wash
  • Universal identification sign and inspection tag included
  • Complies with ANSI standard z358.1 When installed and used properly
  • Manufacture's limited warranty
PRICE
$579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth13-3/4 in
Head Diameter1-1/2 in
Inlet Size1/2 NPT in

Product Details

TypeEyewash Station
Eyewash Handle MaterialStainless Steel
ColorYellow
Eyewash Flow Rate0.4 gal/min
Pipe MaterialGalvanized Steel w/Safety Yellow coating
Number of Heads2
Mounting LocationWall Mount
MaterialGalvanized Steel With Bradtect® Safety Yellow Coating W/Plastic Bowl
Valve TypeChrome Plated Brass
DescriptionHalo™ Eyewash, Plastic Bowl With Cover
Bowl MaterialPlastic
Manufacturers Part NumberS19224PDC
Eyewash Flow Pressure30 psi
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
Bowl Color FamilyYellow
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantYes