Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549142

MPN #: 7261-7271

Haws®, 7261-7271, Pedestal Mounted Plastic Bowl Eye/Face Wash AXION® Eye/Face Wash Head

Product Description
Haws® Pedestal Mounted Plastic Bowl Eye/Face Wash Axion MSR™ Eye/Face Wash Head

Model 7261-7271 pedestal eye/face wash shall include a green ABS plastic 11" (27.9 cm) bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include 1-1/4" Schedule 40 hot-dipped galvanized steel pipe and fittings along with powder-coated cast-iron 9" (22.9 cm) diameter floor flange, yellow plastic pop-off dust cover for eyewash head, universal sign, 1/2" NPT inlet, and 1-1/4" NPT waste.

PRICE
$519.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Height38 in
Bowl Diameter11 in
Head Diameter2-1/4 in
Inlet Size1/2 IPS in

Product Details

TypeEyewash Station
Eyewash Handle MaterialAluminum
ColorGreen
Eyewash Flow Rate3.7 gal/min
Pipe MaterialChrome Plated Brass
Number of Heads1
Mounting LocationPedestal Mount
MaterialStainless Steel/ABS Plastic
Valve TypeChrome Plated Brass Stay Open
DescriptionAxion MSR™ Eye/Face Wash
Bowl MaterialABS Plastic
Manufacturers Part Number7261-7271
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
Bowl Color FamilyGreen
BrandHaws

Compliance & Certifications

ANSI CertificationANSI Z358.1
ADA CompliantNo