Brass Breather Valve with M22 x 1.5 Thread - J.W. Winco 881-M22X1.5-200-MS-M
Write a Review
|
Questions & Answers (0)
Product Description
Once the opening pressure given in the table is exceeded, GN 881 breather valves with gasket will vent into a container, preventing excessive internal container pressure.In its normal state, the gasket seals the container and prevents dirt and dust from getting inside of it. The valves are checked for leak tightness and opening pressure. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nut Width | 29mm |
| Across Flats | 27mm |
| Body Height | 31mm |
| Breather Cap Diameter | 22mm |
| Thread | M22 x 1.5 in |
| Sealing Ring Diameter | 27mm |
| Thread Length | 8.5mm in |
| Nut Height | 12mm |
Product Details
| Opening Pressure | 200 (+/- 20%) mbar |
| Spring Material | 301 Stainless Steel |
| Series | GN881 |
| Valve Body Material | Brass |
| Breather Cap Material | 304 Stainless Steel |
| Manufacturers Part Number | 881-M22X1.5-200-MS-M |
| Sealing Washer Material | DIN 7603 A, Soft Iron 1.0338 |
| Gasket Material | Brass w/ Silicone-Rubber Coating (VMQ) |
| Brand | J.W. Winco |