Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Moon American

Model # :WBB1246775

MPN #: 170-2521

Moon American, Angle Hose Valve, 170-2521, 2-1/2" NH, Brass

Product Description
No. 170 Male by Female 1-1/2" and 2-1/2" Underwriters' Listed Angle Hose valve, cast brass body, with red enamel wheel handle. Female inlet with tapered iron pipe threads, and a Male outlet.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-1/2 in

Product Details

Thread TypeNPT x NH
MaterialBrass
Valve TypeAngle Valve
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number170-2521
BrandMoon American