Clean dirt and grime using small/brass bristles. Sold in package quantity.
Brush (Small/Brass Bristles) For Mr-100 Steam Cleaner - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$18.80 Sold in packages of 2 / $9.40 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Material | Plastic/Brass |
| Package Quantity | 2 |
| Description | Brush (Small/Brass Bristles) |
| Color | Black |
| Manufacturers Part Number | BRUSHBRASS |
| Brand | Vapamore |
| Bristle Material | Brass |