Brass Hose Ferrules, WESTERN ENTERPRISES 7325
Write a Review
|
Questions & Answers (0)
Product Description
BRASS FERRULE
PRICE
$2.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 0 lbs |
| Diameter | 0.562" |
Product Details
| Type | Ferrule |
| Material | Brass |
| Manufacturers Part Number | 312-7325 |
| Brand | Western Enterprises |