Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221653

MPN #: JDFT-B

Vestil™ Brass Jumbo Manual Drum Faucet, 2" Bung

Product Description
Quickly and easily dispense drum contents with this manual drum faucet. Constructed of brass with a non-adjustable nozzle.

Features:
  • Unique design quickly dispenses contents
  • Faucet front hook conveniently hold pails and buckets
  • Bung size fits most drums


PRICE
$245.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4-1/4 in
Height8 in
Weight7 lbs
Thread2 in
Drum Plug Opening2 in

Product Details

Assembly RequiredYes
TypeManual Drum Faucet
Male or FemaleMale
MaterialBrass
Package Quantity1
Manufacturers Part NumberJDFT-B
BrandVestil

Warranty

Warranty30