ZURN AquaSpec® Single Control Faucet Z81000 Polished chrome plated cast brass 4 [102mm] centerset single control lavatory faucet, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1M Standard for flow), an ADA compliant lever handle, mounting hardware, 1/2 NPSM coupling nuts for standard lavatory risers, and pop-up hole plugged
Zurn® Z81000-XL Cast Brass Single Control Faucet, 4" Centerset, ADA Compliant, Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Connection Size | 1/2 in |
| Spout Reach | 4-3/4 in |
| Spout Height | 2-5/16 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Mounting Location | Deck |
| Finish | Chrome |
| Manufacturers Part Number | Z81000 |
| Faucet Holes | 2 |
| Handle Style | Single Lever |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |