Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221641

MPN #: DFT-RIGID

Vestil™ Brass Manual Drum Faucet with Lockable Handle, 3/4" Bung

Product Description
Quickly and easily dispense drum contents with our manual drum faucet. Constructed of brass with spring-loaded lockable handle that prevents unwanted drainage and non-adjustable nozzle. PTFE gasket. Integral flame arrestor standard.

Features:
  • Solid construction offers long lasting use
  • Integral flame arrestor provides fire protection


PRICE
$59.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-1/2 in
Height6-1/4 in
Weight1 lbs
Thread3/4 in
Drum Plug Opening3/4 in

Product Details

Assembly RequiredNo
TypeManual Drum Faucet
Male or FemaleMale
MaterialBrass
Package Quantity1
Manufacturers Part NumberDFT-RIGID
BrandVestil

Warranty

Warranty30