Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawny Industrial

Model # :WBB567194

MPN #: GPC 292-15

Brawny Medium-Duty 1/4 Fold Wipers 13" x 13", White 50 Pack 16/Case - GEP29215

Product Description
Brawny Industrial Airlaid Medium-Duty Wipers, Quarterfold - 50 Pack, White

Features:

  • Airlaid wipers absorb quickly, holding several times their weight in liquid, grease or oil
  • Strong enough for industrial grime, yet soft enough for personal use
  • Quarterfold
PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-4/9 in
Width1 in
Depth13 in
Height1 in
Weight16.8 lbs
Size13"

Product Details

ColorWhite
ApplicationGeneral Purpose
Number of Sheets800
Size Type50 Cloths/Pack
DescriptionAirlaid Medium-Duty Wipers
Package Quantity16 Packs/Case
Manufacturers Part NumberGPC 292-15
BrandBrawny Industrial