Toolbox® Z300 White Jumbo Roll, 950 Sheets/Roll, 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for all light-duty general purpose wiping applications. Packaged in a plain kraft box with a generic label. Offers the best balance of strength, absorbency and softness. Z300 White DRC Wipers are more absorbent than airlaid wipers at same weight. Jumbo Rolls are perfect for extremely messy locations as they fit on wall mount (item # 99914) or floor stand (item # 99911) dispensers. Jumbo Roll Wipers offer a large quantity of sheets on a single roll allowing for less time spent replacing rolls. Made with 45% recycled fibers. Made in the USA.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 12" |
Product Details
| Number of Sheets | 950 |
| Size Type | 950 Sheets/Roll |
| Material | DRC |
| Package Quantity | 1 Roll/Case |
| Description | TOOLBOX Z300 White Jumbo Roll Wipers |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 2030001 |
| Brand | Sellars |