Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129461

MPN #: TLH-089REC-303CBK6-GG

Flash Furniture Brazos 7 Piece Outdoor Patio Table w/ Umbrella Hole & Stack Chairs , Black

Product Description
Modern Indoor/Outdoor 7 Piece Seating Set.

Features:
  • Rectangle Patio Table: 31.5"W x 55"D x 27.5"H
  • 5mm Rippled Look Smooth Texture Tempered Glass
  • Top Size: 31.5"W x 55"L x 1.5" Lip
  • Bowed Legs with 27"W x 52"D Wide Base
  • Umbrella Hole: 2.5"
  • Six Stackable Breathable Textilene Fabric Upholstered Sling Patio Chairs
  • Curved Arms provide support to upper body
  • Plastic Floor Glides protect floors when used indoors
  • Outdoor dining set ideal for your eatery, bistro, deck patio or sunroom
PRICE
$495.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
Weight105 lbs
Seat Width17-1/2 in
Seat Depth16 in
Seat Height17 in
Table Width31-1/2 in
Table Height27-1/2 in
Table Length55 in

Product Details

Assembly RequiredYes
Number of Pieces7
Frame Color FamilyBlack
StackableYes
MaterialSteel/Glass/Fabric
Manufacturers Part NumberTLH-089REC-303CBK6-GG
CollectionBrazos
ShapeRectangular
BrandFlash Furniture
TypeDining Set
ColorBlack
Table Top Color FamilyClear
Cushion IncludedNo
StyleContemporary
Number of Seats6
Chair Frame MaterialSteel
Seat Color FamilyBlack
Table Top MaterialGlass
Frame MaterialSteel
Seat MaterialFabric

Warranty

Warranty1 Year