Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2334520

MPN #: TLH-0732SQ-017CBK4-GG

Flash Furniture® Square Glass Outdoor Dining Table Set w/ 4 Aluminium Slat Chairs, Black

Product Description
Arrange your perfect outdoor space with this glass table set. This set will enhance your bistro, cafe, restaurant, hotel or home patio space. The rippled designer glass top has a smooth surface for keeping items level. The lightweight chair features a curved slat style back to keep you comfortable. For easy storing and cleaning purposes these chairs stack up to 22 chairs high. This set was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this set will complete the look.

Set Includes Table and 4 Chairs. Designed for Indoor and Outdoor Use. Designed for Commercial and Residential Use.

Table Features:

  • Top Size: 31.5" Round
  • 5mm Thick Glass
  • 1.375" Edge Top
  • Black Powder Coat Finish
  • Protective Plastic Floor Glides
  • Table Size: 31.5"W x 31.5"D x 28"H
  • Base Size: 27.5"W
Chair Features:

  • 352 lb. Weight Capacity
  • Lightweight Design
  • Curved Aluminum Triple Slat Back
  • Textured Seat
  • Integrated Arms
  • Cross Braces provide extra stability
  • Black Metal Frame Finish
  • Plastic Floor Glides
  • Chair Size: 21.5"W x 24"D x 28.5"H
  • Back Size: 12"W x 15.5"H
  • Seat Size: 16.75"W x 14"D x 17"H


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight62 lbs
Seat Width16-3/4 in
Seat Depth14 in
Seat Height17 in
Table Width31-1/2 in
Table Height28 in
Table Length31-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyBlack
MaterialMetal/Aluminum/Glass
Manufacturers Part NumberTLH-0732SQ-017CBK4-GG
ShapeSquare
BrandFlash Furniture
TypeDining Set
ColorBlack
Table Top Color FamilyClear
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialMetal
Seat Color FamilyBlack
Table Top MaterialGlass
Frame MaterialMetal
Seat MaterialAluminum

Warranty

Warranty5 Years Limited/2 years Parts