Flash Furniture Patio Bar Height Stools, All-Weather Textilene Sling Fabric Seat & Back, Black, 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
Are you tired of eating dinner at the kitchen and dining room table? Get some fresh air and have the family meet you outside to enjoy your meals on these swivel patio stools. The seats are wrapped in a lightweight textilene material with its waterfall edge offering unparalleled comfort.
Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position.
You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.
Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position.
You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 26-1/2 in |
| Height | 51-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 56 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Chair |
| Frame Color Family | Black |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 2-ET-SWVLPTO-30-BK-GG |
| Back Style | Solid Back |
| Seat Material | Textilene |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years |