Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129458

MPN #: 2-JJ-092H-GG

Flash Furniture Brazos Outdoor Barstool w/ Metal Frame, Black, Pack of 2

Product Description
Set of 2 Sling Patio Stools for Commercial and Residential Use.

Features:
  • Textilene Fabric Upholstery allows air to circulate to keep you cool
  • Integrated Curved Arms provide support to upper body
  • 19 Gauge Black Powder Coated Steel Frame
  • Footrest provides better sitting experience
  • Plastic Floor Glides protect floors when used indoors
  • Patio stool for sunroom, garden, porch, deck, or poolside seating
  • Pair with our Glass Bar Height Metal Patio Bar Table
PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth26 in
Height50 in
Weight Capacity352 lbs
Weight26 lbs
Seat Width18 in
Seat Depth17 in
Seat Height30-1/4 in

Product Details

Assembly RequiredYes
TypeBar Stool
Frame Color FamilyBlack
StyleModern
StackableNo
Seat Color FamilyBlack
Package Quantity2
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number2-JJ-092H-GG
Back StyleSolid Back
Indoor/OutdoorIndoor/Outdoor
Seat MaterialPolyester
CollectionBrazos
BrandFlash Furniture

Warranty

Warranty1 Year