Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2290898

MPN #: XU-6F8B-LADSWVL-BLKV-GG

Flash Furniture Ladder Back Swivel Metal Barstool - Vinyl - Black - Hercules Series

Product Description
The metal barstool is a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This stool is easy to clean, which is an important aspect when it comes to a business. This stool was designed to withstand the daily rigors in the hospitality industry, but will also provide a chic look to your home. The thick, foam padded seat will keep users comfortable. The 360 degree swivel seat allows you to swing around effortlessly. The frame is stabilized using two welded support bars, which includes a footrest. The floor glides help protect your floors and ensure smooth gliding. The simple and lightweight design of this stool will not disappoint, whether used for residential or commercial grade use.

Features:

  • 500 lb. Weight Capacity
  • Ladder Back Design
  • Black Vinyl Upholstered Seat
  • 2.5'' Thick Foam Padded Seat
  • CA117 Fire Retardant Foam
  • Swivel Seat
  • 16 Gauge Steel Frame
  • Footrest
  • Black Powder Coated Frame Finish
  • Plastic Floor Glides
  • Designed for Commercial Use; Suitable for Home Use


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth20-1/2 in
Height44-1/2 in
Weight Capacity500 lbs
Seat Width16-1/2 in
Seat Depth16 in
Seat Height32 in
Min Seat Height32 in
Max Seat Height32 in
Base4 Legged
Back Width14-1/2 in
Back Height12-1/2 in

Product Details

Swivel SeatYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberXU-6F8B-LADSWVL-BLKV-GG
BrandFlash Furniture
TypeBar Stool
ColorBlack
SeriesHercules
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionBarstool
Frame MaterialSteel
Back StyleLadder Back
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 yr