Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB941126

MPN #: J6141F

Proto J6141F 1" Drive Dial Torque Wrench 200-1000 ft-lbs, 28-140 mkg

Product Description
Proto® 1" Drive Dial Torque Wrench 200-1000 ft-lbs, 28-140 mkg

  • Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
  • Industrial all steel or aluminum torque transfer components.
  • High alloy torsion drive design accuracy not effected by hand position.
  • Dual scale (English/Metric) with clockwise and counterclockwise operation fewer wrenches needed to complete job.
  • Memory needles are standard on all wrenches except electric light models.
  • Easy-to-read, high contrast scale.
  • Laser marked serial number for traceability.
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
  • J6133F and J6141F include 1 removeable extension handle for easy force application.


  • PRICE
    $1,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length74-1/4 in
    Drive Size1 in
    Opening Size7/16 in

    Product Details

    StyleDial
    TypeTorque Wrench
    Impact ApprovedNo
    ColorSilver
    Manufacturers Part NumberJ6141F
    BrandProto