Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB640347

MPN #: KTI-23081

Breaker Bar, 1/2" Drive W/ 24" Flex Handle

Product Description
This 24" Breaker bar provides extra leverage and additional length, which allows the same amount of applied force to generate more torque than a standard length ratchet wrench. It's used for breaking loose or high torque fasteners.

PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Drive Size1/2 in
Size24 in
Male Drive Size1/2 in

Product Details

TypeBreaker Bar
Impact ApprovedNo
MaterialChrome-Vanadium Alloy Steel
RatchetingNo
ColorSilver
Manufacturers Part NumberKTI-23081
BrandK-Tool International