Generac Breather Heater Kit for Air Cooled Standby Generators, 9-24kW (60hz)
Write a Review
|
Questions & Answers (0)
Product Description
The Breather warmer is only for use in extreme cold weather applications where heavy icing occurs. For use on Generac Air Cooled units manufactured 2013 to present, not all Air cooled units. Also consider model 7101 Battery warmer and 7102 oil warmer cold weather accessories (compatible on both 50 Hz or 60 Hz units).
PRICE
$141.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Breather Heater Kit |
| Manufacturers Part Number | 7103 |
| For Use With | Designed for air-cooled standby generators |
| Brand | Generac |