Zephyr Secure Breeze 27 Door Locker with Facial Detection Technology, 39"W x 15"D x 72"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Breeze, a smarter personal storage solution for your facility, uses offline facial detection technology allowing users to secure their belongings with just one look. No keys, cards, codes or combinations needed or to be managed by staff. This offline technology protects the privacy of the user, while still providing all the security with none of the worry. Your image is used select and secure and then unlock your locker when you return, there is no online connection. The image is automatically deleted as more people store their belongings. Shipped directly to your location, this hassle-free, space-efficient, plug and play all in one unit makes a big impact with just a little space. With 27 small, medium-sized and large lockers inside, the Breeze is an easy addition to any common space. The different locker sizes and are (Small - 4-3/8" x 5-5/16" x 7"), (Med - 7-7/16" x 5-5/16" x 7"), (Large - 16-7/16" x 14" x 13-7/16"). As a bonus, users can charge their mobile devices while they're stored using the built-in phone charging ports.
PRICE
$3,999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 15 in |
| Height | 72 in |
| Compartment Depth | 27 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Color | Gray |
| Door Type | Solid |
| Configuration | 5 Wide |
| Style | Free-Standing |
| Mounting Location | Floor Mounted |
| Construction Type | Assembled |
| Number of Compartments | 27 |
| Manufacturers Part Number | BRZ100-013 |
| Device Compatibility | Cell Phone, Tablet, Laptop |
| Brand | Zephyr Secure |