Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071455

MPN #: JT9-6062032

JET® Brg. Tor. 22206Vcfw33C3, JT9-6062032

Product Description

For Use With:
  • Jet RB-25 Wide Belt Sander
  • RB-37 Wide Belt Sander
  • WB-25 (1790825) 25" Belt Sander
  • 15HP 3PH 230/460V
  • WB-37 (1790837) 37" Belt Sander
  • 20HP 3PH 230/460V
  • WB-43 (1790843) 43" Belt Sander
  • 25HP 3PH 230/460V


PRICE
$465.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6062032
TypeBearing
For Use WithSanders
BrandJET