Brillo Steel Wool Soap Pad, 10 Pads - W240000
|
Questions & Answers (0)
Product Description
Hotel size for heavy-duty cleaning of pots and pans. Sold 10 pads per box. Single box.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Depth | 4 in |
| Thickness | 9/10 in |
Product Details
| Type | Steel Wool Pad |
| Size Type | 10 Pads/Box |
| Material | Steel Wool |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | W240000 |
| Brand | Brillo |