O-Cedar Commercial 8" Counter Duster - Feather Tip® - 96421 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Soft gray PVC bristles sweep the finest dust particles. Heavy duty durable beige foam block with hanger hole for easy storage. 2-1/2" trim.
PRICE
$68.40 Sold in packages of 12 / $5.70 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/2 in |
| Bristle Length | 2-1/2 in |
Product Details
| Style | Fine Sweep |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Commercial Counter Duster |
| Color | Gray |
| Manufacturers Part Number | 96421 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |