Tough synthetic fibers, abrasives and resins clean grills and ovens. Removes baked-on foods from pots and pans, replacing scrapers, steel wool and metal sponges. Also scrubs floors, and cleans kitchens and cooking equipment. Can be used wet or dry.
Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Size | 6" x 9" |
| Size (W x L) | 6 x 9 |
Product Details
| Type | Heavy Duty Scouring Pad |
| Material | Synthetic Fiber, Abrasives, Resin |
| Package Quantity | 36 |
| Color | Green |
| Brand | 3M Scotch-Brite |