Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portable & Window Evaporative Coolers

Portable evaporative coolers use the natural process of evaporation to lower the air temperature indoors or outdoors. Also known as Swamp Coolers, they are easy to move around and typically consume less energy compared to traditional AC units. Window and portable coolers have variable speed settings and are ideal for construction sites, outdoor events, small businesses, and industrial facilities.
44 Results

Global Industrial™ Portable Evaporative Coolers

Global Industrial™ Portable Evaporative Coolers
Efficiently cool your space without using excess energy with our portable evaporative coolers. Reduce temperatures in spaces up to 6,500 square feet perfect for warehouses, schools, construction sites, sports facilities, and more. Equipped with a built-in timer which allows our cooler to be programmed to turn on or shut off at preselected times.
CompareImageFan DiameterCFMCoverage AreaInternal Water Tank CapacityVoltageBrandModel #Price
Global Industrial™ 20" Portable Evaporative Cooler, Direct Drive, 3 Speed, 16 Gal. Capacity
20 in
3900/4300/4600 CFM
530 ft²
16 gal
115 V
Global Industrial
Ships Same Day
WB600580
$785.00
Global Industrial™ 36" Portable Evaporative Cooler, Direct Drive, 3 Speed, 74 Gal. Capacity
36 in
9417/12949/16480 CFM
3767 ft²
74 gal
115 V
Global Industrial
WB293132$3,469.00
Global Industrial™ 48" Portable Evaporative Cooler, Direct Drive, 3-Speed, 92.5 Gal. Capacity
48 in
20615 CFM
5382 ft²
92 gal
115 V
Global Industrial
Ships Same Day
WB604152
$4,335.00
Global Industrial™ 30" Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity
30 in
7063/8829/10594 CFM
1615 ft²
26 gal
115 V
Global Industrial
Ships Same Day
WB293131
$2,599.00

PortaCool Industrial Portable Evaporative Coolers

PortaCool Industrial Portable Evaporative Coolers
These industrial evaporative coolers are the perfect solution to beat the heat. Designed to cool large industrial spaces, these heavy-duty coolers use natural evaporation to produce fresh, cool air. With powerful motors, large water reservoirs, and durable construction, they are built to withstand the toughest conditions. Easy to operate and maintain, they're ideal for any industrial spaces.

Big Ass Fans Portable Evaporative Coolers

Big Ass Fans Portable Evaporative Coolers
Big Ass Fans Portable Evaporative Coolers use direct-drive fan technology to quickly distribute cool airflow and lower air temperatures in large factories, warehouses, and open air venues. These mobile swamp coolers bring precise levels of cooling at wide-reaching coverage and at various speeds.

Hessaire Portable Evaporative Coolers

Hessaire Portable Evaporative Coolers
Hessaire Portable Evaporative Coolers are swamp coolers with multiple media panels that help produce cooler airflow and increase air-intake to efficiently cool areas outside and garages with open ventilation or windows. These portable air coolers are suitable for outdoor spaces and indoor spaces.

WayCool Portable Evaporative Cooler

WayCool Portable Evaporative Cooler
WayCool Portable Evaporative Coolers naturally evaporate water into large built-in reservoirs to reduce temperatures with less energy used to cool the surrounding air for outdoor spaces and small indoor spaces. These mobile air coolers are suitable for both indoors and outdoors.
Vector Portable Evaporative Coolers

Vector Portable Evaporative Coolers

Atomizing Evaporative Coolers

Atomizing Evaporative Coolers
Reduce air temperatures in your commercial space by 27 degrees with this atomized cooling fan. Using cutting-edge technology, our coolers atomize water droplets for maximum power. Energy-efficient and environmentally friendly with easy installation and minimal maintenance, stay cool all year round.

Window Evaporative Coolers

Window Evaporative Coolers
Experience ultimate cooling comfort with our window evaporative coolers featuring a 115V, 2-speed fan. Designed for easy installation and maximum efficiency, these units are perfect for hot, dry climates. These coolers use natural evaporative cooling technology to cool your space without harmful refrigerants, making them eco-friendly and cost-effective.
KoolKube Mobile Evaporative Air Cooler

KoolKube Mobile Evaporative Air Cooler

SlimKool Mobile Evaporative Air Cooler

SlimKool Mobile Evaporative Air Cooler

KoolBreeze Portable Evaporative Coolers

KoolBreeze Portable Evaporative Coolers