Staycool Cooling Media Set For Coolspace 500 Portable Evaporative Cooler, 72"W x 60"H x 8"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Coolspace 500 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 24,000 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (6) 72 x 60 x 8 Duroedge
Pad Measurements: (6) 72 x 60 x 8 Duroedge
PRICE
$529.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 8 in |
| Height | 60 in |
| Weight | 67.3 lbs |
| Media Depth | 8 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCPB500 |
| For Use With | Coolspace 500 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |